Shop All Barn & Hanging Door Hardware
Primeline Tools
Pocket Door Kit, 36"L x 24"W
Mfr # 164553
Zoro # G3359268
product price: $85.69
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$85.69
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Width (In.) 24 in
- For Use With 24 in to 36 in From Doors Wide
- Mounting Header Board
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # 164553
- Zoro # G3359268
- UPC # 78874645535
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 36 in |
Width (In.) | 24 in |
Height (In.) | 80 in |
Roller Width/Dia. (In.) | 6 ft. |
Outside Dia. | 7/8 in |
Max. Wheel Dia. (In.) | 7/8 in |
Inside Dia. | 24 1/9 in |
Shaft Length | 73 in |
Wheel Diameter | 7/8 in |
Details
For Use With | 24 in to 36 in From Doors Wide |
Mounting | Header Board |
Material | Steel |
Includes | Dry Wall Screw Pack, Floor Anchor Bracket Screw Pack, Floor/Header Brackets for Extruded Track, Header Brackets/Split Stud Screws, Header/Side Assembly for Deluxe Pocket Door Kit |
Finish | Galvanized |
Item | Pocket Door Kit |
Bearings | Nylon |
Construction | Steel |
Requires | Door |
Number of Wheels | 8 |
Type | Pocket Door |
Max. Weight (Lb.) | 150 lb |
Hardware | Included |
Category Type | Pocket Door Hardware |
Description
This is a commercial grade pocket door kit with the necessary components needed to install your own pocket door. The frame is stainable grade wood. There are 2 sets of overhead rollers, 2 guides and all, the fasteners needed to install. A few simple tools will be required for full installation. Doors and pull are purchased separately.
- •Commercial grade quality
- •Preassembled wooden frame ready for staining
- •rollers, track and fasteners are included
- •Door and pull not included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 314 DBL Safety Hasp (N103-259)
- ZORO SELECT O-Ring, Dash 020, EPDM, 0.07 In., PK10 (5JJV0)
- PROJEX Tan 3-1/2 in. Adhesive Felt Chair Glide , 4PK (P0003)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- PRIMELINE TOOLS By-Pass Closet, 96 in. Track, Use with 2 and 3-Door Systems (1 Track) (MP6886)
- PRIMELINE TOOLS Bypass Door Guide with 3/4 in. High, Adjustable Nylon (4 Pack) (MP6562)
- PRIMELINE TOOLS Mirror Closet Door Roller, 1-1/2 in. Convex (Single Pack) (N 7404)
- PRIMELINE TOOLS Closet Door Bottom Guide, Cox Door Systems, Plastic (2 Pack) (N 6603)
- PRIMELINE TOOLS Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack) (N 6832)
- PRIMELINE TOOLS 5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack) (N 6717)
- NATIONAL GUARD Fascia, Direct Mount Type, Aluminum, Silver (SL-SQ18)
- Primeline Tools Barn & Hanging Door Hardware