Shop All Screen & Storm Door Closers
Primeline Tools
Pneumatic Door Closer, 10-3/8 in., Aluminum Color, Adjustable, Medium Weight (Single Pack)
Mfr # MP5067
Zoro # G1737677
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Aluminum
- Finish Aluminum
- Length 10-1/2"
- Features Adjustable Closing Speed; Easy to Install
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP5067
- Zoro # G1737677
- UPC # 49793450678
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Closers
Dimensions
Length | 10-1/2" |
Size | 10-3/8 in. |
Details
Item | Swg Scrn Door,H/D Pneu Closer,Alum |
Material | Aluminum |
Color | Aluminum |
Finish | Aluminum |
Features | Adjustable Closing Speed; Easy to Install |
Series | Standard Duty |
For Use With | Medium Weight Doors |
Description
This standard duty capacity closer is used on out-swinging wood or metal doors. It also features an adjustable closing speed. Best used on medium-weight installations.
- •Used on medium-weight doors
- •10-3/8 inch tube length
- •Aluminum painted finish
- •Constructed of steel and diecast components
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740320140)
- ARROW Grade 2, Single Cyl, SFIC Less Core, US32D, Rectangle Stk (DBX61-630-IC)
- NEWHOUSE HARDWARE Wired Decorative Two-Note Door Bell Chime, White (CHM3D)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in., Gray Plastic (50 Pack) (MP7718-50)
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (100 Pack) (MP7723)
- PRIMELINE TOOLS Screen Frms, 3/4 x 3/8", 6 ft., Mill, PK20 (MP7866)
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (50 Pack) (MP7723-50)
- PRIMELINE TOOLS Screen Frame Corner, 7/16 in. x 3/4 in., Gray Plastic (100 Pack) (MP7724)
- PRIMELINE TOOLS Screen Frame Corners, 3/8 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5619)
- HILLMAN CD - DR CLSR HYDRAULIC SLV (853151)
- Primeline Tools Screen & Storm Door Closers