Shop All Screen & Storm Door Closers
Primeline Tools
Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (50 Pack)
Mfr # MP7729-50
Zoro # G1738158
product price: $9.29
/pk 50, $0.19/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Size 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7729-50
- Zoro # G1738158
- UPC # 49793477293
- Country of Origin China
- Category Screen & Storm Door Closers
Dimensions
Size | 5/16 in. |
Details
Item | Screen Frm Corners,5/16",White,Pl,PK50 |
Finish | White |
Description
Use the Prime-Line MP7729-50 Screen Frame Corners to repair or replace missing or damaged aluminum screen frame corners. These corners are press-fit and do not require fasteners for installation. Constructed of stamped plastic with a white finish, these corners are strong and built to last. The screen corners are used for the assembly 5/16 inch x 3/4 inch white screen frames. Please refer to the frame corners line-art drawing for dimensions and compare to your needs before purchasing.
- •FRAME CORNERS – Use the screen frame replacement corners to repair or replace missing or damaged white screen frames
- •EASY TO INSTALL – These window screen frame replacement corners do not require fasteners for installation; the corners are press-fit
- •STRONG AND DURABLE – Constructed of plastic with a white finish, these screen frame corners are strong and built to last
- •DIMENSIONS – The replacement screen frame corners are used for the assembly 5/16 inch x 3/4 inch white screen frames
- •NOTE - Please refer to the screen frame corners line-art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Chrome Contemporary Edge Cabinet Pull (BP9898192140)
- ROCKWOOD Door Protection Plate, 8Hx34W, SS (K1050 8 X 34 US32D316)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1208ENMCRCR)
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (50 Pack) (MP5566-50)
- PRIMELINE TOOLS Screen Frame Corners, 5/16 in., Stamped Aluminum Construction, Mill Finish (100 Pack) (MP5591)
- PRIMELINE TOOLS Wnd Screen Frames, 7/16x3/4x72", Brz, PK20 (MP14037)
- PRIMELINE TOOLS Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack) (MP5108)
- PRIMELINE TOOLS Screen Frms, 3/4 x 3/8", 6 ft., Mill, PK20 (MP7866)
- NATIONAL HARDWARE Door Closer Aluminum (N100-037)
- Primeline Tools Screen & Storm Door Hardware