Shop All Patio Door Handles
Primeline Tools
Patio Door Surface with Hook Latch, Extruded, Mill Finish, Keeper (Single Pack)
Mfr # C 1198
Zoro # G0986428
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Surface Mount Hook Latch
- Finish Anodized
- For Door Thickness (In.) 9/32
- Bolt Hole Dia. (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1198
- Zoro # G0986428
- UPC # 49793011985
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Overall Width | 3/4 in |
Overall Length | 2 1/2 in |
Height Between Mounting Holes | 4 15/16 in |
Bolt Hole Diameter | 3/16 in |
Overall Height | 7 3/16 in |
Length Between Mounting Holes | 4 15/16 in |
Details
Item | Sliding Door Lock |
Material | Aluminum |
Type | Surface Mount Hook Latch |
Finish | Anodized |
For Door Thickness (In.) | 9/32 |
Includes | Keeper |
For Use With | 9/32" Glass Sliding Door |
Product Type | Sliding Door Lock |
Door Thickness - Minimum | 3/4 in |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 3/4 in |
Description
Patio Door Handle Set, Surface Mount Hook Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 3/4 In. Max D/T 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Set Of Installation Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX5)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL160A626S4478SSCKD)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-12-RH-AL SETS)
- PRIMELINE TOOLS Patio Door Handle Set, Satin Nickel (C 1282)
- PRIMELINE TOOLS Diecast Sliding Door Handle Set, White (1 Set) (C 1116)
- PRIMELINE TOOLS Diecast with Wood Handle, Gray, Patio Door Handle, Tee Lock, Keyed (Single Pack) (MP1064)
- PRIMELINE TOOLS Sliding Door Handle, Diecast, White (Single Pack) (C 1221)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- PRIMELINE TOOLS Patio Door Surface with Clamp Latch, Black, Extruded Aluminum (Single Pack) (C 1078)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- Primeline Tools Patio Door Hardware