Shop All Patio Door Handles
Primeline Tools
Patio Door Surface with Hook Latch, Extruded, Black Finish, Keyed (Single Pack)
Mfr # C 1094
Zoro # G0993242
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Surface Mount Hook Latch
- Finish Dull
- Color Black
- Bolt Hole Dia. (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # C 1094
- Zoro # G0993242
- UPC # 49793010940
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Overall Width | 1 in |
Overall Length | 2 1/8 in |
Bolt Hole Diameter | 3/16 in |
Height Between Mounting Holes | 4 15/16 in |
Length Between Mounting Holes | 4 15/16 in |
Overall Height | 7 1/8 in |
Details
Material | Aluminum |
Item | Sliding Door Lock |
Type | Surface Mount Hook Latch |
Finish | Dull |
Color | Black |
Key Type | Keyed Alike |
Includes | Keeper |
For Door Thickness (In.) | 7/8 to 2-3/8 |
For Use With | 7/8" to 2-3/8" Glass Sliding Door |
Outer Mounting Hole Ctr. to Ctr. | 4-15/16" |
Cylinder | 0 5/8 |
Product Type | Sliding Door Lock |
Includes Hardware | Hardware Included |
Door Thickness - Minimum | 7/8 in |
Door Thickness - Maximum | 2 3/8 in |
Description
Patio Door Handle Set Keyed, Surface Mount Hook Latch, Dull Finish, 5/8 In. Cylinder, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 2-3/8 In., Key Type Different, For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Keeper, Key Cylinder, Door Wedge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Single Point Hook (17037MBN-ES)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32D)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- PRIMELINE TOOLS Sliding Door Outside Pull, with Key, White Diecast (Single Pack) (C 1120)
- PRIMELINE TOOLS Patio Door Surface with Clamp Latch, Black, Extruded Aluminum (Single Pack) (C 1078)
- PRIMELINE TOOLS Sliding Door Handle Set, 3-15/16 in., Diecast and Wood, Hook Style, Internal Lock (1 Set) (MP1017)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- PRIMELINE TOOLS Diecast Hook Latch Sliding Door Handle, Black (1 Set) (C 1252)
- G.A.S. HARDWARE PGT Interior and Exterior Sliding Door Handle Black (DH-530-BLACK)
- Primeline Tools Patio Door Handles