Patio Door Inside Pull, Powder Coated
Mfr # C 1204
Zoro # G0986443
Key Features
- Type Mortise Latch
- Finish White
- Color White
- Overall Width 2-1/8"
- Includes Inside Pull with Thumb Latch, Installation Fasteners, Outside Pull
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1204
- Zoro # G0986443
- UPC # 49793012043
- Country of Origin China
- Category Patio Door Handles
Dimensions
Overall Width | 2-1/8" |
Overall Length | 9" |
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Patio Door Inside Pull |
Type | Mortise Latch |
Finish | White |
Color | White |
Includes | Inside Pull with Thumb Latch, Installation Fasteners, Outside Pull |
For Use With | E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed |
Outer Mounting Hole Ctr. to Ctr. | 3-5/16" |
For Door Thickness (In.) | 9/32 |
Description
If your sliding glass door handle is old, damaged or missing, don’t get a brand-new door – just replace the door handle! This Prime-Line C 1204 sliding glass door handle set makes the DIY project a breeze. Installation is quick and easy, all fasteners necessary are included, and the set is non-handed, allowing it to be used on both left and right-handed patio sliding doors. It is a mortise/hook style and fits 3-15/16 inch hole spacing. The door handle set is constructed of white painted diecast materials with a light stained wood handle, perfect for your white sliding door. The outside pull of this handle set can be converted to an outside locking pull using Prime-Line’s model numbers E 2144, C 1041 or C 1139. *Product Selection Tip: Besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center-2-center. Note: Due to numerous compatible options, the internal mortise lock body is not included with this item and must be purchased separately. See sample item; Prime-Line's model # E 2014. Be sure to view the manufacturer’s How-To Installation Video also linked to this page, in the upper left-hand corner.
- •REPLACE OLD OR BROKEN DOOR HANDLES – When your door handle is broken, old or unsightly, don’t replace the door entirely, just get a new Prime-Line sliding glass door handle set! This door handle is a mortise/hook style.
- •INCLUDES – (1) Standard reversible surface mount for left or right-handed mortise-locking sliding glass doors. This handle fits 3-15/16 inch hole spacing and only works with mortise hook style door handles.
- •EASY INSTALLATION – New door handles are well within reach! The handle set is non-handed, allowing it to be used on both left and right-handed patio sliding doors using 3-15/16 inch mounting hole centers. Note: only designed to fit 1 inch to 1-1/2 inch thick doors.
- •NON-HANDED CONSTRUCTION – The non-handed construction means that you can use this door handle set on both left and right-handed patio sliding doors.
- •COMPLEMENTS YOUR WHITE SLIDING PATIO DOOR – This mortise hook style door handle is constructed of white painted diecast materials with a light-stained wooden handle, making it the perfect choice for your white sliding door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5000)
- VESTAL MFG Concrete Block Lintel, Steel, Black, Painted (750)
- DESIGNS OF DISTINCTION 3/4" Tall Bevel Slat Tambour - Walnut (12"W x 96"L) (011296202WL1)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- PRIMELINE TOOLS Black Diecast, Outside Flush Mount Handle, for International Windows (Single Pack) (C 1087)
- PRIMELINE TOOLS Diecast, White, Outside Patio Door Pull with Latch (Single Pack) (C 1275)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1095)
- PRIMELINE TOOLS Patio door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1208)
- PRIMELINE TOOLS Handle/Actuator, Sliding Dr Mortise, Wht (MP1225)
- PRIMELINE TOOLS Patio Door Handle Set, Dull, 1/2" Cyl. (C 1129)
- JECO Jeco FCT109 Lighthouse Tabletop Water Fountain (FCT109)
- Primeline Tools Patio Door Hardware