Shop All Patio Door Handles
Primeline Tools
Patio Door Handle Set, Unfinished
Mfr # C 1032
Zoro # G1606871
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Overall Width 2 in
- Color Black
- Outer Mounting Hole Ctr. to Ctr. 6-5/8"
- Type Flush Mount Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1032
- Zoro # G1606871
- UPC # 49793010322
- Country of Origin China
- Category Patio Door Handles
Dimensions
Overall Width | 2 in |
Overall Length | 2 in |
Bolt Hole Dia. (In.) | 13/64 in |
Length Between Mounting Holes | 6 5/8 in |
Overall Height | 10 in |
Height Between Mounting Holes | 6 5/8 in |
Bolt Hole Diameter | 3/16 in |
Details
Finish | Unfinished |
Color | Black |
Outer Mounting Hole Ctr. to Ctr. | 6-5/8" |
Type | Flush Mount Latch |
For Door Thickness (In.) | 1 to 1-1/4 |
For Use With | 1" to 1-1/4" Glass Sliding Door |
Item | Sliding Door Lock |
Includes | (4) Latches, Keeper |
Max. Latching Distance (In.) | 3/4 in |
Key Type | Keyed Alike |
Product Type | Sliding Door Lock |
Door Thickness - Maximum | 1 3/8 in |
Door Thickness - Minimum | 1 1/4 in |
Includes Hardware | Hardware Included |
Description
Patio Door Handle Set, Flush Mount Latch, Unfinished Finish, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1 In. In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Latch With Deluxe Wood Pull, Outside Pull, Black Keeper, Set Of Installation Screws, Locking Cylinder With 2 Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS35)
- EMTEK French Antique Brass Privacy C8206ASUS7 (C8206ASUS7)
- KWIKSET Set Screw and Wrench for Lever (83258-001)
- ZORO SELECT O-Ring, Dash 004, PTFE, 0.07 In., PK25 (1RFZ1)
- PRIMELINE TOOLS Diecast Hook Latch Sliding Door Handle, Black (1 Set) (C 1252)
- PRIMELINE TOOLS 3-15/16 in., White Diecast, Mortise Style Sliding Patio Door Handle (Single Pack) (C 1111)
- PRIMELINE TOOLS Patio Door Internal Style door Handle, White, 3-1/2 in. Hole Centers (Single Pack) (C 1194)
- PRIMELINE TOOLS Sliding Glass Door Pull, Wood Handle, Diecast Construction, Chrome (Single Pack) (MP1034)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- PRIMELINE TOOLS Patio Door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1128)
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1223)
- Primeline Tools Patio Door Hardware