Shop All Patio Door Handles
Primeline Tools
Patio Door Handle Set, Powder Coated
Mfr # C 1280
Zoro # G0986540
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Type Mortise Latch
- Color White
- Bolt Hole Dia. (In.) 3/16 in
- For Use With 1-5/8" to 1-7/8" Glass Sliding Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1280
- Zoro # G0986540
- UPC # 49793012807
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Overall Length | 1 3/4 in |
Overall Width | 1 3/4 in |
Height Between Mounting Holes | 3 15/16 in |
Overall Height | 8 1/2 in |
Bolt Hole Diameter | 3/16 in |
Length Between Mounting Holes | 3 15/16 in |
Details
Item | Sliding Door Lock |
Finish | Powder Coated |
Type | Mortise Latch |
Color | White |
For Use With | 1-5/8" to 1-7/8" Glass Sliding Door |
Outer Mounting Hole Ctr. to Ctr. | 3-15/16" |
For Door Thickness (In.) | 1-5/8 to 1-7/8 |
Includes | 0-24 Threading, Inside Pull, Outside Pull, Set of Installation Fasteners |
Product Type | Sliding Door Lock |
Key Type | Not Keyed |
Door Thickness - Maximum | 1 7/8 in |
Includes Hardware | Hardware Included |
Door Thickness - Minimum | 1 5/8 in |
Keyway Type | None |
Description
Patio Door Handle Set, Mortise Latch, Powder Coated Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-5/8 In. Max D/T 1-7/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Fasteners, 0-24 Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R112x1)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5 (791R-034S)
- ILCO Ilco: Key Blanks, KW10-NP (ILCO-KW10-NP)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1317)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 3-15/16 in., Diecast, Black, Mortise (Single Pack) (MP1131)
- PRIMELINE TOOLS Diecast, White, Outside Patio Door Pull with Latch (Single Pack) (C 1275)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1095)
- PRIMELINE TOOLS Diecast Black Finish, Flush Sliding Patio Door Handle with Wood Pull, Croft (Single Pack) (C 1130)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1226)
- ZORO SELECT Handle Set, Wood/Zinc, 10" L x 2" H (13-109)
- Primeline Tools Patio Door Handles