Shop All Patio Door Handles
Primeline Tools
Patio Door Handle Set, Powder Coated
Mfr # C 1223
Zoro # G0977553
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount Hook Latch
- Finish Powder Coated
- Max. Latching Distance (In.) 9/16 in
- Includes (2) Interchangeable Clamps
- For Use With 1" to 1-1/4" Glass Sliding Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # C 1223
- Zoro # G0977553
- UPC # 49793012234
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Overall Length | 8 1/4 in |
Overall Width | 2 in |
Overall Height | 1 7/8 in |
Bolt Hole Diameter | 3/16 in |
Length Between Mounting Holes | 4 15/16 in |
Height Between Mounting Holes | 4 15/16 in |
Details
Item | Sliding Door Lock |
Type | Surface Mount Hook Latch |
Finish | Powder Coated |
Max. Latching Distance (In.) | 9/16 in |
Includes | (2) Interchangeable Clamps |
For Use With | 1" to 1-1/4" Glass Sliding Door |
For Door Thickness (In.) | 1 to 1-1/4 |
Product Type | Sliding Door Lock |
Key Type | Not Keyed |
Keyway Type | None |
Door Thickness - Minimum | 1 in |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 1/2 in |
Description
Patio Door Handle Set, Surface Mount Hook Latch, Powder Coated Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 9/16 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Set Of Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Stainless Steel Square Hinge, Holes per Leaf: 4 (SS44058TA32D-RH)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-96SN)
- ZORO SELECT Grommet, Buna-N, MS 35489-69, PK50 (3MRK2)
- EBERHARD MANUFACTURING CO 3-Pt Ss T-Handle W/ O-Ring (EMC 8-48750-SSL-10)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1225)
- PRIMELINE TOOLS Patio Door Handle Set, Polished Chrome (C 1149)
- PRIMELINE TOOLS Diecast Hook Latch Sliding Door Handle, Black (1 Set) (C 1252)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1131)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 4-15/16 in., Extruded Aluminum, Black (Single Pack) (C 1001)
- PRIMELINE TOOLS Diecast, White, Outside Patio Door Pull with Latch (Single Pack) (C 1275)
- PRIME-LINE BLK Slid DR Handle (C 1107)
- Primeline Tools Patio Door Handles