Shop All Patio Door Handles
Primeline Tools
Patio Door Handle Set, Polished Brass
Mfr # C 1283
Zoro # G0986662
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Latch
- Finish Brass Plated
- Overall Length 1 3/4 in
- Bolt Hole Dia. (In.) 3/16 in
- Outer Mounting Hole Ctr. to Ctr. 3-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1283
- Zoro # G0986662
- UPC # 49793012838
- Country of Origin China
- Category Patio Door Handles
Dimensions
Overall Length | 1 3/4 in |
Bolt Hole Dia. (In.) | 3/16 in |
Overall Width | 1 3/4 in |
Overall Height | 8 1/2 in |
Height Between Mounting Holes | 3 15/16 in |
Bolt Hole Diameter | 3/16 in |
Length Between Mounting Holes | 3 15/16 in |
Details
Item | Sliding Door Lock |
Type | Mortise Latch |
Finish | Brass Plated |
Outer Mounting Hole Ctr. to Ctr. | 3-15/16" |
For Door Thickness (In.) | 1-5/8 to 1-7/8 |
Includes | Inside Pull, Outside Pull, Set Installation Fasteners |
For Use With | 1-5/8" to 1-7/8" Glass Sliding Door |
Product Type | Sliding Door Lock |
Key Type | Not Keyed |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 7/8 in |
Door Thickness - Minimum | 1 5/8 in |
Keyway Type | None |
Description
Patio Door Handle Set, Mortise Latch, Polished Brass Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-5/8 In. Max D/T 1-7/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Installation Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HC CO Venetian Flower Box (VNP18000E35)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- PRIME-LINE Sliding Screen Door Latch, Left Hand, Chrome Diecast (Single Pack) (A 184)
- PRIMELINE TOOLS Handle/Actuator, Sliding Dr Mortise, Wht (MP1225)
- PRIMELINE TOOLS Black Diecast with Hardwood Handle Surface Hook Sliding Patio Door (Single Pack) (C 1107)
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1280)
- PRIMELINE TOOLS Sliding Door Handle Set, 3-15/16 in., Diecast and Wood, Hook Style, Internal Lock (1 Set) (MP1017)
- PRIMELINE TOOLS Diecast Sliding Door Handle Set, White (1 Set) (C 1116)
- PRIMELINE TOOLS Patio Door Internal Style door Handle, White, 3-1/2 in. Hole Centers (Single Pack) (C 1194)
- ZORO SELECT Handle Set, Wood/Zinc, 9" L x 4-1/2" H (13-104)
- Primeline Tools Patio Door Handles