Shop All Patio Door Handles
Primeline Tools
Patio Door Handle Set, Dull
Mfr # C 1073
Zoro # G1606917
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Surface Mount Clamp Latch
- Finish Dull
- Color Black
- For Use With 3/4" to 1" Glass Sliding Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1073
- Zoro # G1606917
- UPC # 49793010735
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Overall Width | 3/4 in |
Overall Length | 2 1/8 in |
Length Between Mounting Holes | 3 in |
Height Between Mounting Holes | 3 in |
Bolt Hole Diameter | 3/16 in |
Overall Height | 6 in |
Details
Material | Aluminum |
Item | Sliding Door Lock |
Type | Surface Mount Clamp Latch |
Finish | Dull |
Color | Black |
For Use With | 3/4" to 1" Glass Sliding Door |
For Door Thickness (In.) | 3/4 to 1 |
Includes | Inside Latch and Pull, Outside Pull, Set of Installation Screws |
Max. Latching Distance (In.) | 9/16 in |
Outer Mounting Hole Ctr. to Ctr. | 3" |
Product Type | Sliding Door Lock |
Key Type | Not Keyed |
Includes Hardware | Hardware Included |
Keyway Type | None |
Door Thickness - Minimum | 3/4 in |
Door Thickness - Maximum | 1 in |
Description
Patio Door Handle Set, Surface Mount Clamp Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 9/16 In., For Door Thickness (In.) Min D/T 3/4 In. Max D/T 1 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Set Of Installation Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Hinges, Constant Torque (S E6-10-416-50)
- ANVIL Flange Gasket, Grade E, 4 in. (0390080042)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A613S4478S)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC2008ETPSTST)
- PRIMELINE TOOLS Keyed Sliding Door Flush Latch Handle Set, 6-5/8 in., Diecast Construction (Single Pack) (C 1075)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- PRIMELINE TOOLS Black Diecast with Hardwood Handle Surface Hook Sliding Patio Door (Single Pack) (C 1107)
- PRIMELINE TOOLS Patio Door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1128)
- PRIMELINE TOOLS Handle/Actuator, Sliding Dr Mortise, Wht (MP1225)
- PRIMELINE TOOLS Patio door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1208)
- PRIMELINE TOOLS Patio Door Inside Pull, Powder Coated (C 1204)
- Primeline Tools Patio Door Hardware