Shop All Patio Door Handles
This Product is Discontinued
Primeline Tools
Patio Door Handle Set, Dull (Discontinued)
Mfr # C 1071
Zoro # G1606899
This Product is Discontinued
Key Features
- Material Aluminum
- Finish Dull
- Type Surface Mount Hook Latch
- Bolt Hole Dia. (In.) 3/16 in
- For Door Thickness (In.) 1-7/8 to 2-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # C 1071
- Zoro # G1606899
- UPC # 49793010711
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Overall Width | 2 in |
Overall Length | 1 in |
Overall Height | 6 in |
Bolt Hole Diameter | 3/16 in |
Length Between Mounting Holes | 4 15/16 in |
Height Between Mounting Holes | 4 15/16 in |
Details
Item | Sliding Door Lock |
Material | Aluminum |
Finish | Dull |
Type | Surface Mount Hook Latch |
For Door Thickness (In.) | 1-7/8 to 2-3/8 |
Includes | Inside Pull and Latch, Outside Pull, Side and Face Mount Strikes |
For Use With | 1-7/8" to 2-3/8" Glass Sliding Door |
Product Type | Sliding Door Lock |
Key Type | Not Keyed |
Keyway Type | None |
Door Thickness - Minimum | 1 7/8 in |
Door Thickness - Maximum | 2 3/8 in |
Includes Hardware | Hardware Included |
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-7/8 In. Max D/T 2-3/8 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Side and Face Mount Strikes, Necessary Mounting Screws, Instructions and Parts Drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.