Shop All Single & Double Hung Window Locks
Primeline Tools
Non-Marring Sliding Window Lock, Aluminum Finish (2 Pack)
Mfr # U 9820
Zoro # G0569620
product price: $2.79
/pr
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Marring
- Material Aluminum
- Finish Unfinished
- Color Silver
- Height (In.) 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # U 9820
- Zoro # G0569620
- UPC # 49793098207
- Country of Origin China
- Category Single & Double Hung Window Locks
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 57/64 in |
Width (In.) | 57/64 |
Details
Type | Non Marring |
Material | Aluminum |
Finish | Unfinished |
Color | Silver |
Includes | Tightening Thumb Screw |
Item | Window Lock |
Hardware | Included |
Description
Window Lock, Non Marring, Aluminum, Unfinished, Length (In.) 57/64 in, Height (In.) 9/16 in, Width (In.) 57/64, Includes Tightening Thumb Screw, Color Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- KWIKSET Milan Square Privacy Door Lock w/6AL Lat (730MILSQT-514)
- MSI White Oak Splitface Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0118)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- PRIMELINE TOOLS 1 in. x 2 in. Stamped Steel Antique Brass Plated Finish Window Flip Lock (2 Pack) (U 9929)
- PRIMELINE TOOLS Pointer Latch, 1/16 in. Offset, 5/8 in. Reach, Plastic, Black, 12 Latches with Screws (20 Pack) (MP5760)
- PRIMELINE TOOLS 1/4 in., Extruded Aluminum, Classic Bronze Painted, Thumbscrew Window Lock (2 Pack) (U 9801)
- PRIMELINE TOOLS Sliding Window Cam Latch, Right Hand, Zinc (2 Pack) (MP2511)
- PRIMELINE TOOLS 1-15/16 in. Bright Brass Diecast Zinc Double Hung Window Sash Lock (Single Pack) (MP2574)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (6 Pack) (L 5566)
- IVES COMMERCIAL Aluminum Window Lock Black Finish (07ABLK)
- Primeline Tools Single & Double Hung Window Locks