Shop All Mailbox Doors & Locks
Primeline Tools
National Keyway Mail Box Lock with 9 Cams and 5 Pin (Single Pack)
Mfr # MP4530
Zoro # G1734700
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cam Lock Type Keyed
- Mounting Hardware Required No
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4530
- Zoro # G1734700
- UPC # 49793445308
- Country of Origin China
- Category Mailbox Doors & Locks
Details
Item | Mail Box Lock,9-Cam,Keyway |
Cam Lock Type | Keyed |
Mounting Hardware Required | No |
Finish | Nickel Plated |
Description
This mailbox lock is constructed from die-cast. It features a nickel plated face, brass pins and a spring steel locking clip. These multi-cam assortments can eliminate stocking of individual locks.
- •Diecast construction
- •Nickel plated face
- •Spring clip installation
- •Spring steel locking clip
- •Can eliminate stocking of individual locks
- •Clockwise rotation
- •An adjustable wrench will be required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Wrap, Pre-Stretch, 17.25"x1476 ft, PK4 (PST17.2530)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket, Lock and Key (206009)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 600g Capacity (30467951)
- ROLLY Power Winch Tractor Accessory (RO326224)
- PRIMELINE TOOLS Mail Box Lock, Keyed, 5/16 in. Bolt, Brass Plated (Single Pack) (MP4049)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4054)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, American (MP4129)
- PRIMELINE TOOLS 9-Cam, H1 Keyway, Mail Box Lock, Counter Clockwise Rotation (Single Pack) (MP4532)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- PRIMELINE TOOLS Mail Box Lock, 5 Cam, C/CW, 5/8", C/B (MP4946)
- PRIME-LINE Steel, Brass Plated Deadbolt Lock Single Pack (S 4086)
- Primeline Tools Mailbox Doors & Locks