Mortise Lock, 3-11/16 in., Steel, 45 Degree Keyway, Round Face (Single Pack)
Mfr # MP2014
Zoro # G1736137
Key Features
- Finish Zinc Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP2014
- Zoro # G1736137
- UPC # 49793320148
- Country of Origin China
- Category Draw Latches
Details
Item | Slidng Patio Dr Mortise,Latch Round Face |
Finish | Zinc Plated |
Description
This mortise lock is constructed of steel components with rounded faceplate ends. It features an adjustable, spring-loaded hook latch projection, and it can be used on sliding patio doors constructed of wood, aluminum and vinyl. This lock works with mortise style, surface-mounted patio door handle sets with 45 degree angled keyway positions when in the locked position. The mounting hole centers of this lock measures 3-11/16 inch from center to center, and the rear housing corners are square. This mortise lock is used by many patio door manufacturers. Selection tip: to ensure the perfect match is selected prior to purchasing, the lock will need to be removed to compare the following 4 features (besides the width of housing): 1) the distance of the mounting holes measured from center to center, 2) the faceplate ends; rounded or square, 3) the position of the slotted keyway when in the locked position; at 45 degree angle or vertical, and 4) the shape of the housing corners at the rear; square or slanted. Installation tip: watch the manufacturer’s how-to video that is linked to this item page.
- •Mortise installation into door stile
- •45 Degree keyway when hook is in locked position
- •Adjustable hook projection
- •With adjustable hook projection
- •Fits doors using W&F manufactured handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3357 NZD 626)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Height: 13/16" (39DZ92)
- BEST 1-5/8" W x 4" H Prime Coat Door and Butt Hinge (F179 4X4 DOOR HINGE P STL)
- ZORO SELECT Rectangle Magnet with Handle, 45 lb. Pull (3DXX5)
- PRIMELINE TOOLS Black Plastic Sliding Screen Door Pull (2 Pack) (MP111)
- PRIMELINE TOOLS Black Plastic Mortise Style Screen Door Latch and Pull (Single Pack) (MP142)
- PRIMELINE TOOLS Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (MP155)
- PRIMELINE TOOLS Door Latch, Sliding Screen/Pull (MP139)
- PRIMELINE TOOLS Black Plastic Mortise Style Screen Door Latch and Pull, for Jim Walters (Single Pack) (MP150)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE5)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Offset (R35-1105-X)
- Primeline Tools Draw Latches