Shop All Cam Locks
Primeline Tools
Mortise Lock, 3-11/16"
Mfr # E 2014
Zoro # G3345592
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Steel
- For Use With Sliding Doors
- Mounting Hole Dia. 3-11/16"
- Includes Adjustable Hook Projection, Mounting Screws, Round-End Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # E 2014
- Zoro # G3345592
- UPC # 49793020147
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3-11/16" |
Details
Item | Sliding Door Lock |
Finish | Zinc Plated |
Material | Steel |
For Use With | Sliding Doors |
Includes | Adjustable Hook Projection, Mounting Screws, Round-End Faceplate |
Description
Mortise Lock, 3-11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, TE Keyway (1A1TE1KS208KS800)
- HID Proximity Card (1326LSSMV)
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J882)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- PRIMELINE TOOLS Sliding Patio Door Wood Pull, Chrome Plated Brackets (Single Pack) (C 1034)
- PRIMELINE TOOLS Mortise Lock, 3-11/16" (E 2013)
- PRIMELINE TOOLS Patio Door Handle, Chrome Diecast Handle Pull, 6-5/8 in. Hole Centers (Single Pack) (C 1067)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8703-C415A-3)
- COMPX TIMBERLINE Timberline Lock Plug Satin Nickel Keyed Alike Key Number 101 (LP-700-101TA)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- Primeline Tools Cam Locks