Monorail Drawer Track Repair Kit, 22-5/8 in., Steel Track and Guides (1 Set)
Mfr # MP7137
Zoro # G1732643
Key Features
- Finish Galvanized
Product Information
- Brand Primeline Tools
- MFR # MP7137
- Zoro # G1732643
- UPC # 49793671370
- Country of Origin China
- Category Drawer Slides
Details
Item | Monorail Door Track Kit,Metal |
Finish | Galvanized |
Description
This kit is constructed of steel and plastic components and it includes all the parts necessary to repair one wooden drawer track system. The track is constructed of a 22-5/8 inch galvanized steel monorail that can be cut down to size, the roller assemblies are constructed of steel brackets with plastic wheels, and the guide and back plate are constructed of galvanized steel. The roller assemblies are used to replace worn or missing guide buttons, allowing the drawers to glide easily when opening and closing, while at the same time preventing wear on the cabinet’s face frame or drawer opening. These roller assemblies install into the inside lower left and right corners of the drawer face opening with necessary fasteners provided within each kit. This track system has a max load rating of 20 lbs., and it is used by many to replace missing or malfunctioning drawer track hardware.
- •Used to replace damaged or missing drawer tracks and guides
- •Features a 22-5/8 inch track length
- •Universal tri roller system includes 2 rollers, a back plate, center track and roller
- •Constructed of both galvanized steel and mold injected plastic components
- •Requires a 1-1/4 inch top or bottom clearance for proper operation
- •Has a maximum safe load of 20 lbs. for the tri roller system
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK (33061)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (MP6701)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (100B3X5/32-25)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- PRIMELINE TOOLS Monorail Drawer Track Repair Kit, 22-5/8 in., Steel Track and Guides with Plastic Wheels (2 Sets) (MP7137-2)
- PRIMELINE TOOLS Bottom Mount RV and Mobile Home Drawer Slides, White (1 Set) (MP7213)
- PRIMELINE TOOLS 22-5/8 in., Galvanized Steel, Mono-rail Drawer Slide Kit (Single Pack) (R 7137)
- PRIMELINE TOOLS Drawer Track Back Plate, 5/16 in. x 7/8 in., Plastic, White (1 Set) (MP7227)
- PRIMELINE TOOLS 1 in., Front Drawer Guide Rollers (Single Pack) (R 7147)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- GENESIS 18 In Drawer Slides (Pair) Pr (AH 7600-18)
- Primeline Tools Drawer Slides