Shop All Barn & Hanging Door Hardware
Primeline Tools
Mirrored Door Pull with Adhesive Back (2 Pack)
Mfr # MP6942
Zoro # G1735671
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3"
- For Use With Used on a Variety of Mirrored Doors or Cabinets
- Mounting Surface
- Material glass
- Finish Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6942
- Zoro # G1735671
- UPC # 49793669421
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3" |
Width (In.) | 1-1/4" |
Roller Width/Dia. (In.) | 3 in. |
Details
For Use With | Used on a Variety of Mirrored Doors or Cabinets |
Mounting | Surface |
Material | glass |
Finish | Mirror |
Category Type | Closet Door Hardware |
Item | Cup Pulls,Closet Door,Mirrored,PK2 |
Description
Cup Pulls,Closet Door,Mirrored,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Mortise Housing, 6 Pin, Satin Chrome, Adams Rite Cam (GMS-ICM-6-26D-AR)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- LUCKY LINE Key Tag, Assorted (Clear, Blue, Green, Orange, Purple, Red, and Yellow), 10 PK (605100)
- ACROVYN Wainscot Trim, Mission White (WC40WT933N)
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- PRIMELINE TOOLS Closet Door Guide, 3-3/4" L (N 6549)
- PRIMELINE TOOLS Top Mount Closet Door Tandem Roller Assembly (Single Pack) (N 6527)
- PRIMELINE TOOLS Left and Right, Closet Door Bottom Guide, Stamped Steel (1 Pair) (N 7047)
- PRIMELINE TOOLS By-Pass Closet, 96 in. Track, Use with 2 and 3-Door Systems (1 Track) (MP6886)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (2 Pack) (N 6560)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, 96, Satin Nickel (BARN-KIT96 15)
- Primeline Tools Barn & Hanging Door Hardware