Shop All Picture Hangers & Mirror Hanging Hardware
Primeline Tools
Mirror Clip, 1/8 in. Offset, Plastic Construction, Clear with Mounting Fasteners (50 Pack)
Mfr # MP9002
Zoro # G4558581
product price: $10.59
/pk 50, $0.21/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Clear
- Basic Hook Material Glass
- Hook Base Width 5/8"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9002
- Zoro # G4558581
- UPC # 49793890023
- Country of Origin China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Hook Base Width | 5/8" |
Details
Hook Item | Clear Acrylic Mirror Retainer Clip |
Finish | Clear |
Basic Hook Material | Glass |
Color | Clear |
Item | Mirror Clips,1/8",Clear,Screws,PK50 |
Description
These mirror clips are constructed of plastic and come clear in color. They feature an attractive design that has proven to be a traditional favorite. These mirror clips have an 1/8 inch offset, ideal for securing clear and mirrored glass that measures up to 1/8 inch thick. Mirror clips like these can safely hold 20 lbs. per clip. 1-1/4 inch fasteners are included with these clips that are easy to install and used by many.
- •Used to hold 1/8 inch thick mirror and glass
- •7/8 inch wide, 5/8 inch tall, 3/8 inch deep, with 1/8 inch offset
- •Clear in color
- •Plastic construction
- •50 #6 x 1-1/4 inch Phillips oval head fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- TE-CO Stainless Steel Latch Bolt M20 X 2.5 X 175Mm (43080)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Nylon Knockout Bushing, 50PK (1213D)
- LCN 4111-CUSH LH AL MC Surface Closers (4111-CUSH LH 689 MC)
- PRIMELINE TOOLS 72 in. Bright Anodized Mirror Bottom Channel (10 Pack) (MP10387)
- HILLMAN WallBiter Brass-Plated Silver Small Picture Hook 30 lb 4 pk, 10PK (122391)
- COMMAND Strips, Command, Poster (1702448ES)
- OOK Hanger Picture 75Lb Cap (53102)
- HANGMAN Outdoor Bear Claw Hangers (BCO-4)
- NATIONAL HARDWARE Mirror Hanging Kit (N260-403)
- HILLMAN Plastic Coated Clear Mirror Holder Kit 20 lb 4 pk, 10PK (121144)
- Primeline Tools Picture Hangers & Mirror Hanging Hardware