Shop All Picture Hangers & Mirror Hanging Hardware
Primeline Tools
Mirror Clip, 1/4 in. Offset, Plastic, Clear, Includes Installation Fasteners (50 Pack)
Mfr # MP9003
Zoro # G1730491
product price: $6.89
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9003
- Zoro # G1730491
- UPC # 49793790033
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Finish | Clear |
Item | Mirror Clips,1/4",Clear,Screws,PK50 |
Description
These mirror clips are constructed of plastic and come clear in color. They feature an attractive design that has proven to be a traditional favorite. These mirror clips have an 1/4 inch offset, ideal for securing clear and mirrored glass that measures up to 1/4 inch thick. Mirror clips like these can safely hold 20 lbs. per clip. 1-1/4 inch fasteners are included with these clips that are easy to install and used by many.
- •Used to hold 1/4 inch thick mirror and glass
- •7/8 inch wide, 5/8 inch tall, 1/2 inch deep, with 1/4 inch offset
- •Clear in color
- •Plastic construction
- •50 #6 x 1-1/4 inch Phillips oval head fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 35 x 2 5/8 x 2 French Carved Corner Leg in Red Oak (5000O)
- PEMKO 1-1/2"H x 40"L, Door Drip Edge (346C40)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2711 x 689 GAV)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (750B2X3/32-25)
- PRIMELINE TOOLS 72 in. Bright Anodized Mirror Bottom Channel (10 Pack) (MP10387)
- PRIMELINE TOOLS Mirror Clip, 1/8 in. Offset, Plastic Construction, Clear with Mounting Fasteners (50 Pack) (MP9002)
- OOK Hanger Picture 100Lb Cap Brass (50037)
- HILLMAN Hillman Fasteners 121110 25 ft. Picture Wire - 30 lbs (316323)
- HANGMAN Large Sawtooth Hangers (SWT5)
- HANGMAN Small D-Rings (SDR4)
- OOK Hanger Picture Frame Keyhole (50236)
- Primeline Tools Picture Hangers & Mirror Hanging Hardware