Shop All Door Strikes
Primeline Tools
Maximum Security Latch Strike, 1-1/4 in. x 7-7/8 in., Steel, Brass (Single Pack)
Mfr # MP9426
Zoro # G1735050
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Length 7-7/8 in.
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9426
- Zoro # G1735050
- UPC # 49793494269
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 7-7/8 in. |
Details
Finish | Brass |
Material | Brass |
Item | Latch Strike,Max Security,7-7/8",Brass |
Description
Latch Strike,Max Security,7-7/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP1)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Pebble Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3604)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door DB PC (1065.613)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Spring Type Screen Door Strike Plate, Black (2 Pack) (MP5004)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIME-LINE Standard T-Strike, 2-1/8 in. Hole Spacing, Stainless Steel, Meets ANSI (E 2299)
- COMPX TIMBERLINE Timberline Strike Plate-3 (SP-101)
- Primeline Tools Door Surface Protection