Shop All General Hand Tool Kits
Primeline Tools
Masonry Drill Bit with Anchors and Screws, 1/4 in. Drill Bit, Plastic (Single Pack)
Mfr # MP10741
Zoro # G1732497
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Screw Type Anchor Screw
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP10741
- Zoro # G1732497
- UPC # 49793407412
- Country of Origin China
- Category General Hand Tool Kits
Details
Item | Anchor Kit Screw/Drill Bit |
Anchor Screw Type | Anchor Screw |
Finish | Zinc Plated |
Description
This assortment includes one 1/4 inch masonry drill bit, 100 plastic anchors and 100 Phillips pan head screws. This kit is designed for use on masonry walls and surfaces where hanging or fastening of objects is required. Use these anchors and screws to prevent damage to the walls, as may occur when installing concrete screws without anchors.
- •Used to provide a secure anchor point in masonry walls
- •Includes #10 x 1-inch Phillips pan head screws with #8, #10, and #12 x 1 inch anchors
- •1/4 inch masonry bit
- •Plastic wall anchors, 100-pack
- •Zinc-plated fasteners, 100 each
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 6 Point Deep Metric Socket 10mm (CDDS40N)
- STANLEY Flat File, American, Rectangular, 8 In. L (22-175)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/32 (45614)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- INGERSOLL-RAND 14 Piece Tech Solutions Master Non-Slip SAE Combination Wrench Set (752008)
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- JONARD TOOLS Can Wrench, Ergonomic, Plastic (M-216C/EX)
- GREAT NECK 119-Piece Tool Set (TK119)
- TENG TOOLS TCMM491N - 491 Piece Mechanics General Tool Kit (TCMM491NU)
- EZRED Repair Kit for 3/8" Ratchet (RK38)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCS150STN)
- Primeline Tools Hand Tool Kits