Mail Box Lock, Cyl, C/W, Auth-Florence
Mfr # MP4710
Zoro # G1734752
Key Features
- Mounting Hardware Required No
- Cam Lock Type Keyed
- Finish Chrome Plated
- Size 11/16 in
Product Information
- Brand Primeline Tools
- MFR # MP4710
- Zoro # G1734752
- UPC # 49793447104
- Country of Origin China
- Category Mailbox Doors & Locks
Dimensions
Size | 11/16 in |
Details
Item | Mail Box Lock,Cyl,C/W,Auth-Florence |
Mounting Hardware Required | No |
Cam Lock Type | Keyed |
Finish | Chrome Plated |
Description
The Prime-Line MP4710 Diecast 5 Pin NA-14 Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes manufactured by C 9100. The mailbox key set comes complete with a 5 pin mailbox lock, 1 cam, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with only a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 1 cam and an NA-14 key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the clockwise direction and a retaining clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black (H-12600-88)
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Barrel (2076052)
- THERMOSAFE Bottle Shipper Sleeve, PK200 (374)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- PRIMELINE TOOLS 5 Pin National Mail Box Lock Counter Clockwise, Nickel, NA14 Keyway (Single Pack) (MP4322)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- PRIMELINE TOOLS Mail Box Lock, "C", XL (MP4051)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, American (MP4129)
- PRIMELINE TOOLS Mail Box Lock, 5 Cam, C/CW, 5/8", C/B (MP4946)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-82)
- Primeline Tools Mailboxes & Accessories