Mail Box Lock, Cyl, C/CW, Auth-Florence
Mfr # MP4711
Zoro # G1734649
Key Features
- Size 11/16 in
- Finish Zinc Plated
Product Information
- Brand Primeline Tools
- MFR # MP4711
- Zoro # G1734649
- UPC # 49793447111
- Country of Origin China
- Category Mailbox Doors & Locks
Dimensions
Size | 11/16 in |
Details
Item | Mail Box Lock,Cyl,C/CW,Auth-Florence |
Finish | Zinc Plated |
Description
The Prime-Line MP4711 Diecast 5 Pin NA-14 Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes manufactured by C 9200. The mailbox key set comes complete with a 5 pin mailbox lock, 1 cam, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with only a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 1 cam and an NA-14 key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the counter-clockwise direction and a retaining clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1180-3A)
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Black, PK2 (ADI631-01-BLK-2pk)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-4640 EZ Communication Picture Board (1001101)
- PRIMELINE TOOLS Mail Box Lock, Keyed, 5/16 in. Bolt, Brass Plated (Single Pack) (MP4049)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- PRIMELINE TOOLS 5 Pin National Mail Box Lock Counter Clockwise, Nickel, NA14 Keyway (Single Pack) (MP4322)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4945)
- PRIMELINE TOOLS Mail Box Lock, 5 Cam, C/CW, 5/8", C/B (MP4946)
- PRIMELINE TOOLS Mail Box Lock, "C", XL (MP4051)
- PRIME-LINE Counter Clockwise 5 Cams 5-Pin Mail Box Lock, Brass Face (S 4634)
- Primeline Tools Mailboxes & Accessories