Shop All Mailbox Doors & Locks
Primeline Tools
Mail Box Lock Cutler-Fed with Dust Cover, Nickel (Single Pack)
Mfr # MP4300
Zoro # G1734579
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19/32 in
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4300
- Zoro # G1734579
- UPC # 49793743008
- Country of Origin China
- Category Mailbox Doors & Locks
Dimensions
Size | 19/32 in |
Details
Item | Mail Box Lock,Cut/Fed,Dust Cover |
Finish | Nickel Plated |
Description
This mailbox lock is constructed from diecast and has a nickel-plated face and cover. It features brass pins, zinc plated steel cam and a spring steel-locking clip. This type of lock replaces original equipment manufacturer's product.
- •Fits Cutler Federal exterior residential gang boxes
- •Keyway features spring-loaded dust cover
- •Spring clip installation
- •5-Pin tumbler
- •1-9/16 inch long cam
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200 (V52021000-10-GRAI)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL6)
- TAPE LOGIC Tape Logic® Top Gun Carton Sealing Tape Dispenser, 3", Gray/Black, 1/Each (TDTG3)
- EPSON T126320S, 126, DURABrite Ultra High-Yield (T126320-S)
- PRIMELINE TOOLS Mail Box Lock, 1/4 in. Throw, Steel, Brass Plated (Single Pack) (MP4048)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- PRIMELINE TOOLS Mail Box Lock, 5 Cam, C/CW, 5/8", C/B (MP4946)
- PRIMELINE TOOLS 9-Cam, H1 Keyway, Mail Box Lock, Counter Clockwise Rotation (Single Pack) (MP4532)
- PRIMELINE TOOLS Mail Box Lock, "C", XL (MP4051)
- PRIMELINE TOOLS 5 Pin National Mail Box Lock Counter Clockwise, Nickel, NA14 Keyway (Single Pack) (MP4322)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-76)
- Primeline Tools Mailboxes & Accessories