Mail Box Lock, 9-Cam, Na14, Key
Mfr # MP4531
Zoro # G1734621
Key Features
- Cam Lock Type Keyed
- Mounting Hardware Required No
- Finish Nickel Plated
Product Information
- Brand Primeline Tools
- MFR # MP4531
- Zoro # G1734621
- UPC # 49793545312
- Country of Origin China
- Category Mailbox Doors & Locks
Details
Item | Mail Box Lock,9-Cam,Na14,Key |
Cam Lock Type | Keyed |
Mounting Hardware Required | No |
Finish | Nickel Plated |
Description
The Prime-Line MP4531 Diecast 5 Pin National Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with most mailboxes. The mailbox key set comes complete with a 5 pin mailbox lock, 9 cams, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a nickel-plated finish. The lock is easy to install with only a few simple tools. For further dimensional and specification information, please see the line drawing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 9 cams and a NA-14 key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the counter-clockwise direction and has a retaining clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- AVERY 4-1/2" x 3-1/2" Self-Laminating ID Labels, 50pk (7278200755)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- VICTOR TECHNOLOGY Calculator, Desktop, 8 Digits (1000)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4054)
- PRIMELINE TOOLS 9-Cam, H1 Keyway, Mail Box Lock, Counter Clockwise Rotation (Single Pack) (MP4532)
- PRIMELINE TOOLS 5 Pin National Mail Box Lock Counter Clockwise, Nickel, NA14 Keyway (Single Pack) (MP4322)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- PRIMELINE TOOLS Mail Box Lock, 1/4 in. Throw, Steel, Brass Plated (Single Pack) (MP4048)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, American (MP4129)
- Primeline Tools Mailbox Doors & Locks