Mail Box Lock, 5-Cam, Na14, Clock-Wise
Mfr # MP4526
Zoro # G1734813
Key Features
- Mounting Hardware Required No
- Cam Lock Type Keyed
- Product Type Mail Box Lock,5-Cam,Na14,Clock-Wise
- Finish Nickel Plated
Product Information
- Brand Primeline Tools
- MFR # MP4526
- Zoro # G1734813
- UPC # 49793445261
- Country of Origin China
- Category Mailbox Doors & Locks
Details
Item | Mail Box Lock,5-Cam,Na14,Clock-Wise |
Mounting Hardware Required | No |
Cam Lock Type | Keyed |
Product Type | Mail Box Lock,5-Cam,Na14,Clock-Wise |
Finish | Nickel Plated |
Description
The Prime-Line MP4526 Diecast 5 Pin National Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes manufactured by Auth-Electric, Bommer, Cutler-Federal, Florence and Superior. The mailbox key set comes complete with a 5 pin mailbox lock, 5 cams, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 5 cams and an NA14 key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the clockwise direction and features a dust cover and a retaining clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Straight Trimmer, Plastic Handle, 5-1/8-Inch (G7135)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Black/Silver, PK60 (UNV11060)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4054)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4945)
- PRIMELINE TOOLS 9-Cam, H1 Keyway, Mail Box Lock, Counter Clockwise Rotation (Single Pack) (MP4532)
- PRIMELINE TOOLS Mail Box Lock, 5 Cam, C/CW, 5/8", C/B (MP4946)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, American (MP4129)
- PRIMELINE TOOLS Mail Box Lock, Keyed, 5/16 in. Bolt, Brass Plated (Single Pack) (MP4049)
- PRIME-LINE Mailbox Lock Thrded Na14 (S 4573)
- Primeline Tools Mailbox Doors & Locks