Mail Box Lock, 5-Cam, HL1, Dust Cvr, C/CW
Mfr # MP4533S
Zoro # G1734667
Key Features
- Mounting Hardware Required No
- Cam Lock Type Keyed
- Finish Nickel Plated
Product Information
- Brand Primeline Tools
- MFR # MP4533S
- Zoro # G1734667
- UPC # 49793645333
- Country of Origin China
- Category Mailbox Doors & Locks
Details
Item | Mail Box Lock,5-Cam,HL1,Dust Cvr,C/CW |
Mounting Hardware Required | No |
Cam Lock Type | Keyed |
Finish | Nickel Plated |
Description
The Prime-Line MP4533 Diecast 5 Pin Hudson Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes manufactured by Auth-Florence, Auth-Electric, Bommer and Cutler-Federal. The mailbox key set comes complete with a 5 pin mailbox lock, 5 cams, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with only a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 5 cams and a Hudson 1003M key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the counter-clockwise direction and features a dust cover and a retaining clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon, Brother EM200, Black (R1430)
- LABELMASTER Shippers Dec for Dan Gds Bnk Form, PK100 (F07LB)
- ZORO SELECT File Holder Expandable 12 x 9", 13 Pocket, Smoke (45TU88)
- ROYAL TONER Toner For TN750, 8K Pages (TN750)
- PRIMELINE TOOLS Mail Box Lock, 1/4 in. Throw, Steel, Brass Plated (Single Pack) (MP4048)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, American (MP4129)
- PRIMELINE TOOLS Mail Box Lock, Keyed, 5/16 in. Bolt, Brass Plated (Single Pack) (MP4049)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4945)
- PRIMELINE TOOLS Mail Box Lock, "C", XL (MP4051)
- NATIONAL BRAND Zinc Alloy Mailbox Lock (804416)
- Primeline Tools Mailboxes & Accessories