Mail Box Lock, 5 Cam, C/CW, 5/8", C/B
Mfr # MP4946
Zoro # G1734603
Key Features
- Mounting Hardware Required No
- Cam Lock Type Keyed
- Size 1-9/16 in
- Finish Nickel Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4946
- Zoro # G1734603
- UPC # 49793449467
- Country of Origin China
- Category Mailbox Doors & Locks
Dimensions
Size | 1-9/16 in |
Details
Item | Mail Box Lock,5 Cam,C/CW,5/8",C/B |
Mounting Hardware Required | No |
Cam Lock Type | Keyed |
Finish | Nickel Plated |
Description
The Prime-Line MP4946 Diecast 5 Pin National Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes. The mailbox key set comes complete with a 5 pin mailbox lock, 5 cams, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with only a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 5 cam and an National (NA14) key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the counter-clockwise direction and a retaining clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 30" x 20" x 20", Kraft, 10/Bundle (22XM72)
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- AVERY Waterproof Shipping Labels with S, PK100 (15513)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG27)
- PRIMELINE TOOLS Mail Box Lock, 1/4 in. Throw, Steel, Brass Plated (Single Pack) (MP4048)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, Bommer Hook (MP4138)
- PRIMELINE TOOLS 5 Pin National Mail Box Lock Counter Clockwise, Nickel, NA14 Keyway (Single Pack) (MP4322)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4945)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, American (MP4129)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4054)
- ZORO SELECT Lock Kit, For 4C Pedestal Mailboxes (97-28)
- Primeline Tools Mailbox Doors & Locks