Shop All Door Holders
Primeline Tools
Magnetic Door Holder, 2-7/8 in., Diecast, Satin Nickel Finish, Heavy (Single Pack)
Mfr # MP4910-1
Zoro # G1730537
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/BHMA Finish Satin Nickel-Plated, Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4910-1
- Zoro # G1730537
- UPC # 49793449108
- Country of Origin China
- Category Door Holders
Details
Item | Magnetic Door Holder |
ANSI/BHMA Finish | Satin Nickel-Plated, Clear Coated |
Description
Magnetic Door Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 35 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17535L)
- MIDWEST FASTENER 3-1/4" x 3-3/8" x 1/16" Viton Rubber O-Rings 2PK (33626)
- GLOBAL RV KEY, G385, Purple, Precut (KEY-G385)
- J.W. WINCO GN337-ZD-40-40-A-2 Lift-Off Hinge (337-ZD-40-40-A-2-SW)
- PRIMELINE TOOLS Wall Stop, 2-1/2 in. Outside Diameter, Stamped Steel, Polished Brass (5 Pack) (MP4550)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- PRIMELINE TOOLS Door Holder, 4-3/4 in. Reach, Heavy Cast Brass, Satin Nickel, Black (Single Pack) (MP4849)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack) (MP4907-1)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 2-5/8" Proj (997M 689)
- Primeline Tools Door Stops & Holders