Shop All Door Holders
Primeline Tools
Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack)
Mfr # MP4907-1
Zoro # G1730290
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Height 2-7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4907-1
- Zoro # G1730290
- UPC # 49793449078
- Country of Origin China
- Category Door Holders
Dimensions
Height | 2-7/8 in. |
Details
Item | Door Holder,Magnetic,Polished Brass |
Finish | Polished Brass |
Description
These magnetic door holders are constructed of diecast and steel components, and they come in a polished brass plated finish. They feature a separate door holder clip constructed of steel, also in a matching polished brass plated finish. These holders are designed with rigid shafts and feature an extended reach of 2-7/8 inch Door stops like these are easy to install and used by many.
- •Cast brass construction
- •Polished brass finish
- •Strong magnetic hold
- •Contour, stylish design
- •For residential and commercial use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 20"H (GVWVE18X2001SFUWR)
- ZORO SELECT Flange Gasket, Ring, 1-1/4" Pipe (BULK-FG-1422)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- PRIMELINE TOOLS Wall Stop, 2-1/2 in. Outside Diameter, Stamped Steel, Polished Brass (5 Pack) (MP4550)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Diecast, Satin Nickel Finish, Heavy (Single Pack) (MP4910-1)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X2BL)
- Primeline Tools Door Stops & Holders