Shop All Wire Shelf Units
Primeline Tools
Loop Clip, Fits Wire Shelves, Plastic Construction, White (12 Pack)
Mfr # MP7018
Zoro # G1731130
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP7018
- Zoro # G1731130
- UPC # 49793570185
- Country of Origin China
- Category Wire Shelf Units
Details
Item | Wire Shelf Loop Clips,White,Plastic,PK12 |
Material | Plastic |
Color | White |
Description
This is a wire shelf loop clip. Constructed from white plastic. For use with wire shelf closet systems.
- •For use with Wire Shelf Closet Systems
- •White finish
- •Plastic construction
- •Features loop clip
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- NATIONAL HARDWARE Cap End White (S822-090)
- KNAPE & VOGT Gray Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 TI 12)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37288GREY)
- PRIMELINE TOOLS Wire Shelf End Caps, 5/16 in. Inside Diameter, Vinyl, White (24 Pack) (MP7019)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- WHITMOR 9 in. H X 20 in. W X 12 in. L White Stackable Shelf (6023-3121)
- D2D TECHNOLOGIES AL Complete Wire Shelving Unit W-Caster- Silver (D22957188)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 74H (24487S5)
- OLYMPIC 24 in x 54 in Chromate Finished Wire Shelf (J2454C)
- ZORO SELECT Wire Shelf 60"x18", Chrome (5GRW1)
- Primeline Tools Wire Shelving