Shop All Door Reinforcers
Primeline Tools
Lock and Door Reinforcer, 2-1/8 in. x 2-3/8 in. x 1-3/8 in., Stainless Steel (Single Pack)
Mfr # MP10852
Zoro # G1733361
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Thickness 1-3/8 in.
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10852
- Zoro # G1733361
- UPC # 49793408525
- Country of Origin United States
- Category Door Reinforcers
Details
Door Thickness | 1-3/8 in. |
Finish | Stainless Steel |
Item | Door Grd,4.5",E/G,1-3/8 x 2-3/8 x 2-1/8,S/S |
Description
This lock and door reinforcer is constructed of stainless steel and fits 1-3/8 inch thick doors. This security device assists in preventing forced entry by reinforcing the weak spot of an entry door, and it can be used on both metal and wood doors. This item accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes with a backset of 2-3/8 inch The width of this door guard is 3-7/8 inch and it is 4-1/2 inch tall. These door reinforcers are easy to install and they are used by many. All installation fasteners are included with this item.
- •Used to reinforce and repair doors to aid in preventing forced entry
- •Only designed to fit 1-3/8 inch thick door, has 2-1/8 inch inside diameter bore, 2-3/8 inch backset, 3-7/8 inch width, 4-1/2 inch height
- •Features a recessed door strike area, you will need to remove your existing door strike out and re-install in place after the reinforcer is installed on your door
- •Stainless steel construction with a satin finish
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Bottom Pin .197-7A (100 Polybag)(B197B) (LAB-B7AP1)
- PRIME-LINE 1-1/4 in. Tandem Stainless Steel Roller Assembly with Ball Bearing Rollers (D 1780)
- ZORO SELECT Roller Catch, Tan, Catch 1-1/8" L (900-6698)
- DELTANA Flush Bolt, Heavy Duty Black 4" (4FBS19)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- PRIMELINE TOOLS Brass Blank Lock and Door Reinforcement Plate for 1-3/4 in. Thick Doors, Brass Finish (Single Pack) (MP9490)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- PRIME-LINE Reinforcer Lock/Dr 1-3/8In Brs (U 9555)
- Primeline Tools Door Reinforcers