Shop All Door Reinforcers
Primeline Tools
Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Solid Brass, Polished Finish (Single Pack)
Mfr # MP9401
Zoro # G1733809
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/4 in.
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9401
- Zoro # G1733809
- UPC # 49793494016
- Country of Origin Taiwan, Province of China
- Category Door Reinforcers
Details
Door Thickness | 1-3/4 in. |
Finish | Polished Brass |
Item | Door Guard Plate,9",2-3/8 x 1-3/4",Brass |
Description
Door Guard Plate,9 In.,2-3/8 x 1-3/4 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Markham Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48MRK)
- KEY-BAK Key Carrier, Clip Fits 2 In Belts, Holders (0308-704)
- OEM RFB: 2019 - 2020 Acura MDX Smart Key / 5-Button Hatch / Remote Start / PN: 72147-TJB-A41 / KR59 (RSK-ACU044)
- BOBRICK B212 Satin Stainless Steel Hook (B212)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- PRIMELINE TOOLS Brass Blank Lock and Door Reinforcement Plate for 1-3/4 in. Thick Doors, Brass Finish (Single Pack) (MP9490)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Solid Brass, Polished Finish (Single Pack) (MP9411)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- PRIME-LINE Mega-Jamb Reinforcing Kit, For 1-3/8 in. Doors, Steel, White (U 10902)
- Primeline Tools Door Reinforcers