Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack)
Mfr # MP9453
Zoro # G1733818
Key Features
- Door Thickness 1-3/4 in.
- Finish Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9453
- Zoro # G1733818
- UPC # 49793494535
- Country of Origin China
- Category Door Reinforcers
Details
Door Thickness | 1-3/4 in. |
Finish | Stainless Steel |
Item | Door Guard Plate,9",S/S,2-3/4 x 1-3/4" |
Description
The Defender Security MP9453 Stainless Steel Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes finished in a polished brass finish. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. Measuring 4-15/16 inch wide by 9/2 inch tall, the reinforcement plate accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, with a backset of 2-3/8 inch. The door reinforcer is non-recessed.
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- •BUILT TO LAST – Made of stainless steel, the door lock reinforcement plate comes in a natural finish
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it measures 4-15/16 inch wide by 9 inch tall; it accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, with a backset of 2-3/8 inch
- •NOTE - Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, RA4-NP AMC/HEAVY TRUCKS (ILCO-RA4-NP)
- LLB LLB: LockMonkey: Kwikset Cylinder Removal Tool (MK330) (LOCK MONKEY) (MNK-MK330)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LMR)
- ALLSTAR Radio Control Transmitter, 9 Channel (639T)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- PRIMELINE TOOLS Brass Blank Lock and Door Reinforcement Plate for 1-3/4 in. Thick Doors, Brass Finish (Single Pack) (MP9490)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- BELWITH PRODUCTS Belwith Products 1978 Patio Door Screw Lock (779365)
- BELWITH PRODUCTS Belwith Products 214846 9 in. Door Reinforcer; Bronze (214846)
- Primeline Tools Door Reinforcers