Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Solid Brass, Polished Finish (Single Pack)
Mfr # MP9411
Zoro # G1733678
Key Features
- Door Thickness 1-3/4 in.
- Finish Polished Brass
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9411
- Zoro # G1733678
- UPC # 49793494115
- Country of Origin Taiwan, Province of China
- Category Door Reinforcers
Details
Door Thickness | 1-3/4 in. |
Finish | Polished Brass |
Item | Combo Grd Plt,9",Brass,2-3/4 x 1-3/4" |
Description
The Defender Security MP9411 Brass Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Solid brass construction, the lock reinforcer plate comes in a polished brass finish. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. Measuring 3-7/8 inch wide by 9 inch tall, the reinforcement plate accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, 3-5/8 inch on center from each other with a backset of 2-3/8 inch. The door reinforcer is non-recessed.
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- •BUILT TO LAST – Made of solid brass, the door lock reinforcement plate comes in a polished finish
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it measures 3-7/8 inch wide by 4-1/2 inch tall; it accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, with a backset of 2-3/8 inch
- •NOTE - Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"W x 4-7/8"L, Box Stike Deadbolt Plate, Chrome (3EJD3)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-BLK)
- MAJOR Major: LS-11 - Set Screws For Adams Rite Locks, PK 10 (MJR-LS-11)
- DEFENDER SECURITY Strike Deadbolt Satin Nickel (E 2483)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- PRIMELINE TOOLS Brass Blank Lock and Door Reinforcement Plate for 1-3/4 in. Thick Doors, Brass Finish (Single Pack) (MP9490)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- LAWNITATOR U9551 Door Reinforcer 4 x 9 in. (LA32445)
- Primeline Tools Door Accessories