Shop All Door Reinforcers
Primeline Tools
Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Solid Brass, Polished Finish (Single Pack)
Mfr # MP9407
Zoro # G1733669
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/4 in.
- Finish Polished Brass
- Material Brass
- Overall Height 4 1/2 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9407
- Zoro # G1733669
- UPC # 49793494078
- Country of Origin China
- Category Door Reinforcers
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 1 3/4 in |
Details
Door Thickness | 1-3/4 in. |
Finish | Polished Brass |
Item | Door Reinforcer |
Material | Brass |
Features | Prime-Line Door Guard Plate 4 in |
Description
Door Reinforcer, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sckt 35mm M10 Thd (96140)
- SANITUBE PTFE I-Line Gasket, 2 (GILT-200)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P)
- HILLMAN KeyKrafter Universal House Key Blank 2028 SC4D Single For Schlage Locks, 4PK (532028)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Solid Brass, Polished Finish (Single Pack) (MP9411)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- ZORO SELECT Door Reinforcer, SS, H 9 x W 4-1/8 In (1HFL3)
- Primeline Tools Door Reinforcers