Shop All Door Latch Guards
Primeline Tools
Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Solid Brass, Polished Finish (Single Pack)
Mfr # MP9403
Zoro # G1733833
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-3/4 in.
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9403
- Zoro # G1733833
- UPC # 49793494030
- Country of Origin Taiwan, Province of China
- Category Door Latch Guards
Dimensions
Height | 1-3/4 in. |
Details
Item | Door Guard Plate,9",Brass 2-3/4 x 1-3/4" |
Finish | Polished Brass |
Description
Door Guard Plate,9 In.,Brass 2-3/4 x 1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.55 in (RS1036-50)
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- GIBCLOSER Spring Door Closer Brn (KC17HD)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2230)
- PRIMELINE TOOLS Door Edge Guard, 1-5/16 in. x 1-1/8 in., Solid Brass Construction (5 Pack) (MP4214)
- PRIMELINE TOOLS Out Swinging Door Latch Protector, Gray Finish (Single Pack) (MP4585)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/8x2-3/8x2-1/8, P/Brs (MP9540)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/4" Door (CW210B)
- NATIONAL GUARD Security Door Guard, Satin Chrome (SDG-26D)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole with 2-3/4" Backset and 1-3/4" Door (CW8110B)
- PRIME-LINE LATCH GUARD OUTSW7"" STL (U 9496)
- Primeline Tools Door Accessories