Shop All Sliding Track & Hangers
Primeline Tools
Lock, 1 in., Zamak Cast Housing w/Aluminum Bolt, Twist-In Action (Single Pack)
Mfr # MP4002
Zoro # G1735172
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4002
- Zoro # G1735172
- UPC # 49793940025
- Country of Origin China
- Category Sliding Track & Hangers
Details
Finish | Aluminum |
Item | Sliding Door/Window Lock,Zinc |
Description
This twist-in lock is constructed of a Zamak cast housing and an aluminum bolt. It features a 1/2 inch reach with an overall height of 11/16 inch and 1-5/8 inch mounting hole centers. This secondary lock provides increased security when ventilating or securing your sliding door or window. This item mounts onto the lower back-edge of the sash or door with some minor drilling required.
- •Used on horizontal sliding windows and patio sliding door systems as a secondary security locking device
- •Zinc finish
- •1/2 reach x 11/16 inch body height
- •Used on sliding windows and patio doors
- •1/2 inch reach x 11/16 inch body height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (2195)
- HAMPTON PRODUCTS Hampton 2-3/8 in. H X 3 in. W X 1/8 in. D Black Steel Square Corner Brace (01-3405-205)
- HETTICH Hettich Ht50521 6Ft. Top Mount Single Track (HT50521)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 16480613 (16480613)
- RICHARDS-WILCOX Heavy Duty Spring Bolt & Keeper – Powder Coated (514.00038)
- BALDWIN ESTATE Unlacquered Brass Cremone Bolts Unlacquered Brass (8105.031.R8LK)
- NATIONAL HARDWARE UTILITY PULL 6-1/2""ZINC (N100-115)
- RANDALL TRACK FOR 3/4In. (8 FT A-8042)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PD-96)
- LARSEN SUPPLY CO Larsen Supply 03-1535 Bright Chrome Sure Grip Shallow Flange - Pack Of 6 (663585)
- HD HT50561 Hettich Top Line Grant Sliding Door Hardware Door Stop (HT50561)
- Primeline Tools Sliding Track & Hangers