Shop All Window Operators & Covers
Primeline Tools
Left Hand Window Operator, 9" L
Mfr # H 3514
Zoro # G0570783
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Material Steel
- Length (In.) 9 in.
- Height (In.) 13 1/4 in
- Base Size (In.) 4-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # H 3514
- Zoro # G0570783
- UPC # 49793035141
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9 in. |
Height (In.) | 13 1/4 in |
Base Size (In.) | 4-3/4 |
Width (In.) | 3-7/8 |
Details
Finish | Aluminum |
Material | Steel |
Strike (In.) | 13-7/8 |
Projection (In.) | 11/16 in |
Type | Square Housing |
Item | Left Hand Window Operator |
Includes | Mounting Hardware |
Hardware | Included |
Color | Gray |
Description
This casement operator is constructed of a diecast housing and crank handle, with a 9 inch steel arm and a hardened steel worm gear mechanism. It features a square body and mounts on the left side of the window, when viewing the window from the inside looking out. This operator is used on older steel-framed casement windows, with a pair of mounting holes spaced at 3-7/8 inch and another at 4-3/4 inch on center. A crank handle and installation fasteners are included with this casement operator.
- •Used on old style, steel-framed crank-out casement windows
- •This is a left-handed operator. Handing is determined when facing the window from the inside looking out. Like the hinges, this operator will also mount on the left side of the window
- •Diecast constructed housing and crank
- •Hardened steel constructed arm and drive gears
- •Equipped with a diecast crank handle and a 9 inch long hardened steel arm
- •Installs with 4 screws. 1 pair spaced apart at 3-7/8 inch on center, and another pair at 4-3/4 inch on center
- •Square housing with aluminum painted finish
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCW6)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2616W-017Z)
- CAL-ROYAL 4 x 4 Full Mortise, 1/4 Radius Round Corner, Spring Hinge, .110 Gauge, US26 Bright Chrome (NEWSH44R-26)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 2.8 lb. Pull (6YA29)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- PRIMELINE TOOLS Spiral Balance Pivot Bar, Used with 5/8 in. Spiral Balances, Steel (6 Pack) (MP3758)
- PRIMELINE TOOLS 9 in., White Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3708)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, White Finish (Single Pack) (TH 23022)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- PRIMELINE TOOLS Left Hand Window Operator, 9-1/2" L (H 3568)
- STRYBUC Dyad Arm Casement Operator (36-193)
- Primeline Tools Window Operators & Covers