Left Hand Window Operator, 9-1/2" L
Mfr # H 3568
Zoro # G0593201
Key Features
- Finish Bronze
- Material Steel
- Length (In.) 9-1/2 in.
- Height (In.) 13 7/8 in
- Base Size (In.) 3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # H 3568
- Zoro # G0593201
- UPC # 49793035684
- Country of Origin Taiwan, Province of China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9-1/2 in. |
Height (In.) | 13 7/8 in |
Base Size (In.) | 3 |
Width (In.) | 3-53/64 |
Details
Finish | Bronze |
Material | Steel |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Color | Brown |
Item | Left Hand Window Operator |
Hardware | Included |
Includes | Mounting Hardware |
Description
This Prime-Line H 3568 Left-Hand Casement Operator features a guide button that easily glides through the track. This casement window handle is used by a variety of wood and vinyl window manufacturers. Designed for left-handed casement windows. It is left-handed as viewed from the inside looking out. The body of the window handle crank is constructed of bronze diecast, with a steel arm and worm gear. The arm of the casement window crank handle replacement measures 13-1/2 inch from the middle of the guide button to the middle of the crank operator while closed. For further dimensional information, please see the line drawing (not universal).
- •WINDOW CRANK HANDLE REPLACEMENT – This casement window crank operator features a guide button that easily glides through the track
- •VERSATILE – This casement window crank handle is used by a variety of wood and vinyl window manufacturers
- •LEFT-HANDED – Designed for left-handed casement windows; the crank window replacement parts are left-handed as viewed from the inside looking out
- •STRONG AND DURABLE – The body of the crank window handle replacement is constructed of bronze diecast, with a steel arm and worm gear
- •DIMENSIONS – The arm of the casement window crank measures 9-1/2 inch from the middle of the guide button to the middle of the crank operator while closed; for further dimensional information, please see the line drawing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Round Base Magnet15#Pull (07216)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Steel Galvanized (K1176.4018011)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38871.009.0400)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38805.009.0050)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3508)
- PRIMELINE TOOLS Spiral Balance Pivot Bar, Used with 5/8 in. Spiral Balances, Steel (6 Pack) (MP3758)
- PRIMELINE TOOLS Right Hand Window Operator, 13-1/2" L (TH 23029)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, White Finish (Single Pack) (TH 23022)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- STRYBUC Straight Arm Casement Operator (36-516LHBGM)
- Primeline Tools Window Operators & Covers