Latch Guard In-Swinging, 12 in., Brass Plated (Single Pack)
Mfr # MP9514
Zoro # G1731200
Key Features
- Height 12 in.
- Finish Brass Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9514
- Zoro # G1731200
- UPC # 49793595140
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 12 in. |
Details
Item | Latch Guard,12",I/S,Brass Plated |
Finish | Brass Plated |
Description
This latch shield is constructed of durable steel and comes in a brass-plated finish. It features an interlocking design to prevent access by forced entry on swing-in doors. This latch shield is designed for use with in-swinging doors and it can be used on residential, commercial and industrial applications. Installation of this latch shield requires no mortising, and it can be mounted on wood and metal door systems. This item is complete with one-way, tamper-proof screws for use on jamb-mounted bracket. Installation is as easy as; present in place, mark holes, pre-drill and install. Note: A one-way driver bit may be necessary to drive in one-way screws in lieu of a regular flat head screw driver.
- •Used on swing-in doors to protect against forced entry
- •For residential and commercial use on wood or metal doors
- •Steel construction with gray-painted finish
- •12 inch tall to shield door latch area
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit - Blow-Out/Flush Fitting, O-Rings (RK34-350BOF)
- STRYBUC Folding Handle G2 White (37-221W)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- SPEC Compression Spring, Stainless Steel, PK10, C04200551000S (C04200551000S)
- PRIMELINE TOOLS Out Swinging Door Latch Protector, Gray Finish (Single Pack) (MP4585)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/8x2-3/8x2-1/8, P/Brs (MP9540)
- PRIMELINE TOOLS Door Edge Guard, 1-5/16 in. x 1-1/8 in., Solid Brass Construction (5 Pack) (MP4214)
- THE DOOR GUARDIAN The Door Guardian DG01-OUT Door Guardian for Outswing Doors - White (DG01-OUT)
- PRIME-LINE Antique Brass, Chain Door Guard (U 9913)
- DON-JO 20" Classic Wrap Around with 2-3/4" Backset and 1-3/4" Door (CW20S)
- DON-JO Don-Jo: Latch Protector CLP 106 - 630 Finish (DNJ-CLP-106-630)
- Primeline Tools Door Surface Protection