Shop All Kickplates
Primeline Tools
Kick Plate, 8 in. x 34 in., Satin Nickel, Aluminum (Single Pack)
Mfr # MP4838
Zoro # G1731499
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4838
- Zoro # G1731499
- UPC # 49793448385
- Country of Origin China
- Category Kickplates
Details
Item | Door Kick Plate,8 x 34",Satin Nickel |
Finish | Satin Nickel |
Description
This is a satin nickel 8 inch x 34 inch kickplate. Made of non-ferrous metal with a removable PVC protective coating. Made of 0.032 gauge aluminum with a satin nickel finish. This kick plate provides a more modern finish to match the satin nickel hardware found on many doors.
- •Satin nickel
- •Net size: 8 inch x 34 in
- •For use on 36 inch wide doors
- •Installation fasteners are included with this item
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Retrofit Mortise Deadlatch, 7/8" BS, US28, LH (4530-15-101-628)
- ZORO SELECT O-Ring, Buna N, Dash 217, 1-3/16, 1.449, PK25 (U38805.012.0118)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- AMEROCK 1/2in 13mm Overlay Self Closing Partial Wrap Golden Champagne Cabinet Hinge, 1 Pair (BPR7550BBZ)
- PRIMELINE TOOLS Kick Plate, 8 in. x 34 in., Brite Brass on Aluminum Door Kick Plate (Single Pack) (MP4618)
- PRIMELINE TOOLS Door Kickplate, 6 in. x 34 in., Stainless Steel (Single Pack) (MP4708)
- ZORO SELECT Protection Plate, Kick/Stretcher, 8" H (18-80-5BT)
- BRASS ACCENTS Kick Plate, 6x34", Dark Bronze Aluminum (A09-P0634-DBADH)
- BRASS ACCENTS Kick Plate, 8x40", Antique Brass Screw (A09-P0840-609)
- ROCKWOOD Door Protection Plate, 6Hx30W, SS (K1050 6X30.32D)
- ROCKWOOD Door Protection Plate, 6Hx28W, Aluminum (K1050 6X28.28)
- Primeline Tools Kickplates