Keyed T-Handle, 5/16 in. x 4-5/8 in. Square Shaft, Diecast Construction (Single Pack)
Mfr # MP52169
Zoro # G1732838
Key Features
- Finish Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP52169
- Zoro # G1732838
- UPC # 49793821690
- Country of Origin China
- Category Butt Hinges
Details
Finish | Chrome |
Item | Garage Door,T Locking Hndle |
Description
This T-locking handle is constructed from zinc diecast and comes in a chrome plated finish. It features a 5/16 inch x 5-4/8 inch square shaft with an overall length of 6-3/8 inch from top of handle to end of shaft. The mounting hole centers are spaced apart at 1-1/2 inch from center to center and fasten through the inside of the door. The handle of this item measures 4 inch long and rotates 180 degrees. These types of keyed T-locking handle sets replace many garage door, camper and recreational vehicle locking handles and they are used by many manufacturers. This item uses ILCO 1098M, EZ set B-1 key blanks.
- •Used to repair and replace damaged or missing garage door handles with a locking unit
- •Constructed from steel it comes in a zinc plated finish
- •Handle will turn 90 degrees clockwise to open
- •The mounting holes are 1-1/2 inch on center
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Screen Tension Springs, 1/4 in. x 3-1/8 in., Spring Steel, Zinc (MP5527)
- STRYBUC Jalousie Clip Set (900-7713)
- MASTER MAGNETICS ALNICO BUTTON MAGNET3/4"" (07259)
- DTC 135 Degree Self-closing Doweled Bi-fold Angled Hinge (C80H675N)
- PRIMELINE TOOLS Garage Door Bottom Lift Handle, 6 in., Steel, Zinc Plated Finish (2 Pack) (MP52130)
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 (MP6656)
- HARDWARE RESOURCES Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528AB)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-15-RH-DU SETS)
- ZORO SELECT 1 in W x 72 in H Black Enamel Continuous Hinge (1CBJ1)
- J.W. WINCO GN237-ZD-50-50-A-SR Hinge Zinc Die Cast (237-ZD-50-50-A-SR)
- TOTALTURF 248047 Zinc Hinge Strap 24 In. (TO417661)
- Primeline Tools Door Hinges