Keyed T-Handle, 5/16 in. x 4-3/4 in. Square Shaft, Diecast Construction, Chrome (Single Pack)
Mfr # GD 52169
Zoro # G1606460
Key Features
- Finish Chrome
- Material Zinc Die Cast
- For Use With Replaces Many Garage Door, Camper and RV Locking Handles
- Max. Wheel Dia. (In.) 1-1/2 in.
- Hardware Included
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52169
- Zoro # G1606460
- UPC # 49793521699
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 1-1/2 in. |
Width (In.) | 6 3/8 in |
Depth (In.) | 4 in |
Roller Width/Dia. (In.) | No Roller |
Mounting Hole Size (In.) | 3/16 in |
Shaft Length | 4-5/8 in |
Length (In.) | 6 3/8 in |
Height (In.) | 1 in |
Details
Item | Keyed T handle |
Finish | Chrome |
Material | Zinc Die Cast |
For Use With | Replaces Many Garage Door, Camper and RV Locking Handles |
Hardware | Included |
Color | Chrome |
Construction | Zinc |
Includes | Hardware |
Number of Wheels | 0 |
Mounting | Surface |
Range of Motion | 180 Degrees |
Description
This T-locking handle is constructed from zinc diecast and comes in a chrome plated finish. It features a 5/16 inch x 5-4/8 inch square shaft with an overall length of 6-3/8 inch from top of handle to end of shaft. The mounting hole are 1-1/2 inch on center and fasten through the inside of the door. The handle of this item measures 4 inch long and rotates 90 degrees to open or lock. These types of keyed T-locking handle sets replace many garage door, camper and recreational vehicle locking handles and they are used by a variety of manufacturers. Uses Yale Y11BR-brass key blanks.
- •This T-Locking handle is used on campers, recreational vehicles and garage doors
- •The square shaft is 5/16 inch thick and 4-5/8 inch in length with an overall length of 6-3/8 inch
- •Diecast zinc construction with a chrome plated finish
- •Mounting holes are 1-1/2 inch on center and fasteners are #10-24 x 34 inch
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERBILT 36 in. Bi-Fold Door Hardware Set - Pair (18401)
- HARDWARE RESOURCES 3" Diameter Stainless Steel Utensil Canister (UCSS-45)
- ELEMENTS BY HARDWARE RESOURCES 160 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-160SBZ)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12062)
- PRIMELINE TOOLS Sike Lock, Steel, Silver (GD 52138)
- PRIMELINE TOOLS Tee Latching Handle, Diecast Zinc (Single Pack) (GD 52121)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- PRIMELINE TOOLS 4 in. Pulley with Strap and Axle Bolt (Single Pack) (GD 52108)
- PRIMELINE TOOLS Bottom Lift Handle, Galvanized Steel, Zinc Plated Finish (2 Pack) (GD 52130)
- PRIMELINE TOOLS 3 in. Diameter, Case-Hardened Steel, Pulley with Straps and Axle Bolts (2 Pack) (GD 52189)
- Primeline Tools Garage Door Bearings