Shop All Door Weatherstripping & Door Seals
Primeline Tools
Jamb Weatherstrip, 36 in. x 84 in., Aluminum and Vinyl Construction, Satin Nickel (1 Kit)
Mfr # MP4685
Zoro # G4548492
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Insert Size 36 in. x 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4685
- Zoro # G4548492
- UPC # 49793446855
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Dimensions
Insert Size | 36 in. x 84 in |
Details
Finish | Satin Nickel |
Item | Ext Dr Mill Jamb Weather Strip,36 x 84" |
Description
This jamb-fitted weather-stripping is constructed of extruded aluminum and comes in a satin nickel finish, with a tubular rubber weather seal. The attached weather seal is fastened onto the jamb for a tight fit against the door. This kit is designed to prevent entry of the outside elements, and the escape of conditioned air. This kit includes two 36 inch length and two 84 inch lengths to completely encase the door opening on all four sides.
- •Used to prevent entry of outside elements, and escaping of conditioned air
- •36 inch x 84 in
- •Satin nickel finish
- •Extruded aluminum with vinyl weather seal strips
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (Single Pack) (N 6796)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- M-D Brown 17 Ft. 3/8 In. Extreme Temp Small Gap Rubber Weatherstrip, Brown (02592)
- ZORO SELECT Bike Hook, Vinyl, 5/16 in. H (49GV54)
- PRIMELINE TOOLS Metal Door Bottom Seal, Black Vinyl, Fits Clopay, 16 ft. (Single Pack) (GD 12294)
- STRYBUC .270 X .260 Weatherstripping (63-112)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- STRYBUC .270 X .230 Weatherstrip Gray (63-52)
- AUTO CARE PRODUCTS Auto Care Products 59009 9 ft. Commercial Rolling Steel Door Bottom Seal (59009)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-17)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS17H)
- Primeline Tools Door Bottoms, Thresholds & Seals