Shop All Garage Door Bearings
Primeline Tools
Inside Latch Release Kit for Garage Doors (1 Kit)
Mfr # GD 52289
Zoro # G1606567
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With For Sectional Roll Up Garage Doors
- Roller Width/Dia. (In.) No Roller
- Length (In.) 12 ft.
- Number of Wheels 0
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52289
- Zoro # G1606567
- UPC # 49793522894
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Roller Width/Dia. (In.) | No Roller |
Length (In.) | 12 ft. |
Details
Item | Latch Release Kit |
For Use With | For Sectional Roll Up Garage Doors |
Number of Wheels | 0 |
Finish | Zinc Plated |
Color | Silver |
Construction | Steel |
Hardware | Included |
Material | Granite, Steel |
Includes | (2) Cables; Guides; Clamps and Instructions |
Mounting | Internal |
Description
This repair kit is used to link the your center handle drive to the edge latches. It comes complete with all the cable, guides, and clamps you will need to repair your sectional roll up garage door system.
- •Easy to install
- •For sectional roll up garage doors
- •Includes cable, guides, and clamps
- •Links center handle to edge latches
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 3/16 in (C8701-MKKD-14A)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-313)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15KALF)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1550DM-1)
- PRIMELINE TOOLS Keyed T-Handle, 5/16 in. x 4-3/4 in. Square Shaft, Diecast Construction, Chrome (Single Pack) (GD 52169)
- PRIMELINE TOOLS Garage Door Roller, 1-7/8 in., Steel, Convex Edge, Frantz Doors (2 Pack) (GD 52110)
- PRIMELINE TOOLS Door Roller, Standard Shaft, Nylon Ball Bearing (2 Pack) (GD 52140)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- PRIMELINE TOOLS Bottom Lift Handle, Galvanized Steel, Zinc Plated Finish (2 Pack) (GD 52130)
- PRIMELINE TOOLS 4 in. Pulley with Strap and Axle Bolt (Single Pack) (GD 52108)
- Primeline Tools Garage Door Bearings