Hinge Pin Door Stop, Adjustable, Stamped Steel, Brass Plated Finish, 5-Point Settings (5 Pack)
Mfr # MP9299
Zoro # G1729913
Key Features
- Finish Brass Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9299
- Zoro # G1729913
- UPC # 49793792990
- Country of Origin China
- Category Door Stops
Details
Item | Hinge Pin Door Stops,Brass Plated,H/D,PK5 |
Finish | Brass Plated |
Description
These hinge pin door stops are constructed of stamped steel and come in a brass plated finish. They feature a 5-point adjustable setting which allows for controlled stopping at various angles of door swing, and dual rubber tips for cushioning stops. These types of door stops require no fasteners to install, as they are mounted onto the door’s hinge, or hinges. These door stops will work with hinge barrel pins that have a maximum outside diameter of 1/4 inch, and they can be installed on one, two, or three hinges of a door. Door stops like these are simple to install and they are used by many.
- •Used to prevent door handles from damaging adjacent walls, and for stopping the door at an alternate distance
- •9/16 inch outside diameter rubber bumpers, and a 1/4 inch inside diameter for hinge pin insertion
- •Brass plated finish
- •Stamped steel construction
- •Dual bumper prevents wall or door damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot, 3/8 Nylon Pivot, 3/8 in. Nylon Base (4 Pack) (N 6672)
- KINGSWAY GROUP Door Stop, Floor Mount, 2-9/16" Base Dia. (KG182)
- AMERICAN GARAGE DOOR SUPPLY Top Roller Bracket, PK2 (HTUS)
- NATIONAL HARDWARE Bracket Handrail Ss (N348-961)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- IVES COMMERCIAL Steel Hinge Pin Door Stop Satin Nickel Finish (69F15)
- Primeline Tools Door Stops