Shop All Door Stops
Primeline Tools
Hinge Pin Door Stop, 1-1/4 in. Bolt, Diecast Construction, Satin Nickel (10 Pack)
Mfr # MP10498
Zoro # G3976312
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- ANSI/BHMA Finish Satin Nickel-Plated, Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP10498
- Zoro # G3976312
- UPC # 49793404985
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Material | Steel |
Item | Door Stop |
Finish | Satin Nickel |
ANSI/BHMA Finish | Satin Nickel-Plated, Clear Coated |
Description
Door Stop, Material Steel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 18 x 18 (FG1818)
- WATTS Access Panel, 10inx10in to 14inx14in (APU15)
- HAGER Aluminum Push 125S28 (125S28)
- NATIONAL HARDWARE Safety Hasp Swvl Blk4.5" (N305-987)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Matte Black Finish (DD0247BL)
- Primeline Tools Door Stops & Holders