Hinge Pin Door Stop, 1-1/4 in. Bolt, Diecast, Chrome Plated, Adjustable (10 Pack)
Mfr # MP9097
Zoro # G1729828
Key Features
- Finish Chrome
Product Information
- Brand Primeline Tools
- MFR # MP9097
- Zoro # G1729828
- UPC # 49793590978
- Country of Origin China
- Category Door Stops
Details
Finish | Chrome |
Item | Hinge Pin Door Stops,30 deg.,Chrome,PK10 |
Description
These 30-degree hinge pin door stops are constructed of diecast and come in a chrome plated finish. They feature an adjustable screw which allows for controlled stopping at various angles of door swing, and dual rubber tips for cushioning stops. These types of door stops require no fasteners to install, as they are mounted onto the door’s hinge, or hinges. These door stops will work with hinge barrel pins that have a maximum outside diameter of 5/16 inch, and they can be installed on one, two, or three hinges of a door. Door stops like these are simple to install and they are used by many.
- •Used to prevent door handles from damaging adjacent walls, and for stopping the door at an alternate, permanent distance
- •1-1/4 inch long adjustable bolt, 5/8 inch outside diameter rubber bumpers, and a 5/16 inch inside diameter for hinge pin insertion
- •Chrome plated finish
- •Diecast construction
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Aluminium tube with epoxy resin coating, ETH.28-300-EP-C17 (ETH-EP)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG RH AL)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Square Asher Cabinet Pull (193-3MB)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10072626 (10072626)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Rigid Door Stop, 4 in. Reach, Diecast Construction, Chrome Plated (5 Pack) (MP9136)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 SN Kickdown DR Stop (N335-885)
- Primeline Tools Door Stops & Holders